2 in. Cutter with 1-1/4 in. Sections and R-Connector
ClogChopper™ 2 in. Cutter with 1-1/4 in. Sections and R-Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clears clogs and scrapes encrusted debris from inner walls
- Six inverted cutting edges run smoothly, without rattling or jumping
- Maintains central line position, minimizes pipe wall, elbow, connection and joint damage
- "R" style connector
- Self-sharpens while working
- Durable enough to handle years of demanding use in residential and commercial applications
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Ridgid
- Collection:
- ClogChopper™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Fits Pipe Size:
- 2 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Steel
- Pipe Capacity:
- 2 in
- Width:
- 4-3/4 in