ClogChopper™ 2 in. Cutter with 1-1/4 in. Sections and R-Connector

Part #GRCG  |  Manufacturer Part #R-2CG

Starting at
$56.86 EACH

Diameter:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maintains central line position, minimizes pipe wall, elbow, connection and joint damage
  • Clears clogs and scrapes encrusted debris from inner walls
  • Six inverted cutting edges run smoothly, without rattling or jumping
  • Durable enough to handle years of demanding use in residential and commercial applications
  • Self-sharpens while working
  • "R" style connector

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: Ridgid

Collection: ClogChopper™

Color Finish: Black

Color Finish Category: Blacks

Diameter: 2 in

Fits Pipe Size: 2 in

Height: 2 in

IAPMO Listed: No

Length: 7 in

Material: Steel

Pipe Capacity: 2 in

Type: GR2CG

Width: 4-3/4 in