Freeze Head for General Wire Spring Company Freeze Head for 3/4 in. Iron or 1 in. Copper
Cold-Shot™ Freeze Head for General Wire Spring Company Freeze Head for 3/4 in. Iron or 1 in. Copper
Frequently Purchased Together
Product Details
- Use with Cold-Shot® pipe freeze kit
- Replacement part for Cold-Shot® pipe freeze kit
Documents
Specifications
- Application:
- Copper Pipe, Iron Pipe
- Collection:
- Cold-Shot™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Fits Pipe Size:
- 3/4 in - 1 in
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 1-3/4 in
- Material:
- Plastic
- Material Type:
- Poly
- Tool Type:
- Freeze Head
- UL Listed:
- No
- Width:
- 3 in