DESCRIPTION

  • Has superior strength and the right amount of flexibility
  • Heavy-gauge wire coiled tightly around a heat treated, 49-strand aircraft-type wire rope
  • One-year warranty against defect or breakage

General Pipe Cleaners Copper Revival Cable with Male Female Connection

G75EM5

Length:

SPECIFICATIONS

Diameter
3/4 in
Length
75 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$282.02
EACH
  • QUANTITY

DOCUMENTS