DESCRIPTION

  • Can be operated manually or with 3/8" or 1/2" drill
  • Durable plastic container and a rugged patented chuck for maximum performance, flexibility and reliability
  • Includes 25' of 1/4" Flexicore® cable
  • Quick chuck tightens firmly on cable with just a quarter turn
  • Securely holds 1/4", 5/16" and 3/8" Flexicore® cable
  • Simply remove the handle and attach a 3/8" or 1/2" electric drill extra muscle on tough jobs

General Pipe Cleaners Handy™ D-25 Hand Snake

GD258

Diameter:

1/4 in

SPECIFICATIONS

Collection
Handy™
Color Finish
Black, Orange
Diameter
1/4 in
Length
25 in
Material
Steel

Starting at
$117.74
EACH
  • QUANTITY