DESCRIPTION

  • Can be operated in both horizontal and vertical positions
  • Drum speed can be varied by foot pedal
  • Equipped with a variable speed power cable feed and variable speed motor
  • Guide hose eliminates cable whipping, dirty fixtures and messy floors
  • Quick-change cartridge system

General Pipe Cleaners Drain Rooter with Cutter Set

GPHDR

Diameter:

SPECIFICATIONS

Cable Length ft
50 ft
Diameter
5/16 in
Fits Pipe Size
1-1/2 in - 2 in
IsAcceptableImage
Power Source
Plug-In
UL Listed
No

Starting at
$668.5
EACH
  • QUANTITY