100 ft. x 1/2 in. Cable

You last purchased this on
 
General Pipe Cleaners

Flexicore® 100 ft. x 1/2 in. Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore® 100 ft. x 1/2 in. Cable

  • Fast #
  • Part #G100EM3
  • Item #44884
  • Manufacturer Part #100EM3
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features an unparalled strength and the right amount of flexibility
  • One year warranty against defect or breakage
  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • Made in U.S.A.
  • Includes male and female connectors
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Cable Length (ft):
100 ft
Collection:
Flexicore®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
1/2 in
Fits Pipe Size:
2 in - 4 in
Height:
3 in
IAPMO Listed -:
No
Length:
100 ft
Material:
Steel
Pipe Capacity:
2 in - 4 in
Product Type:
Cable
Width:
24 in