General Pipe Cleaners
Flexicore® 50 ft. x 1/4 in. Cable
Part #GPC50HE1 | Item #2303555 | Manufacturer Part #PC50HE1
Length:
50 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
- Great for long runs over 200 ft
- Carries a one year warranty against defect or breakage
- Made in USA
Documents
Specifications
Application: Drain Cleaning
Brand Model Compatibility: General Pipe Cleaners
Cable Length ft : 50 ft
Collection: Flexicore®
Color Finish: Black, Silver
Color Finish Category: Blacks
Diameter: 1/4 in
Fits Pipe Size: 1-1/4 in - 3 in
Height: 5 in
IAPMO Listed: No
Installation Type: Ceiling Mount
Length: 50 ft
Material: Plastic, Spring Steel
Material Type: Poly
Number Of Blades: 5
Pipe Capacity: 1-1/4 in - 3 in
Power Source: Hardwired
Product Type: Cable
Width: 9 in