This product requires certification to purchase.

You last purchased this on
 
General Pipe Cleaners

Flexicore®

  • Fast #
  • Part #G3FL
  • Item #14274
  • Manufacturer Part #3FL
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore®

  • Fast #
  • Part #G3FL
  • Item #14274
  • Manufacturer Part #3FL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for breaking up stoppages or removing lost objects in clogged toilet bowls
  • Durable double layer Flexicore® construction gives the snake tremendous resistance to kinking
  • Other features include a vinyl bowl guard, vinyl grip handle and turning handle, and a clip for securing the cable
  • Vinyl handle features grip-clip to attach cable
  • Guaranteed against breakage for a full year
  • Made in USA
  • Requires Certification

Specifications

Application:
Sanitation
Autofeed Cable:
No
Brand Model Compatibility:
General Pipe Cleaners
Cable Length (ft):
3 ft
Collection:
Flexicore®
Color Finish Name:
Orange
Corded Cordless:
Cordless
Height:
5 in
Length:
3 ft
Material:
Brass Steel, Steel, Plastic
Power Source:
Manual
Tool Type:
Toilet Auger
Width:
8-1/2 in