This product requires certification to purchase.

FLEXIROOTER W/ 75' X 5/16'' FLEXIBLE SHAFT AND FRCS CUTTER SET

General Pipe Cleaners

FLEXIROOTER W/ 75' X 5/16'' FLEXIBLE SHAFT AND FRCS CUTTER SET

  • Fast #
  • Part #G107870
  • Item #14629338
  • Manufacturer Part #107870
3.1 out of 5 Customer Rating
Brand image
General Pipe Cleaners

FLEXIROOTER W/ 75' X 5/16'' FLEXIBLE SHAFT AND FRCS CUTTER SET

  • Fast #
  • Part #G107870
  • Item #14629338
  • Manufacturer Part #107870
3.1 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Integral variable speed motor – from 1500 to 2400 RPM.
  • Stronger, stiffer flexible shaft and durable sheath.
  • Flexible enough to clear 2” lines, yet strong enough to cut roots in 4” lines.
  • Clears lines up to 75 feet long.
  • Foot pedal to free hands to guide the rod.
  • Two-part cleaning array combines ClogChopper® with carbide-tipped chain cutters.
  • Allows you to simultaneously clear stoppages and inspect results.
  • Durable metal frame includes 10” wheels and folding handle.
  • Safety slip clutch helps protect the flexible shaft.
  • General’s flexible shaft is field repairable.
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
75 ft
Fits Pipe Size
2 in - 4 in
Height
42 in
Length
27 in
Weight
97 lb
Width
17 in
Characteristics & Features
Corded Cordless
Corded
Material
Steel
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
UPC
093122107870