Freeze Head for 1-1/2 in. Copper Pipe and 1-1/4 in. Iron Pipe

You last purchased this on
 
General Pipe Cleaners

Cold-Shot™ Freeze Head for 1-1/2 in. Copper Pipe and 1-1/4 in. Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Cold-Shot™ Freeze Head for 1-1/2 in. Copper Pipe and 1-1/4 in. Iron Pipe

  • Fast #
  • Part #GCST952410
  • Item #4045700
  • Manufacturer Part #CST-952410
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use with Cold-Shot® pipe freeze kit
  • Freeze head for 1-1/4" iron or 1-1/2" copper
  • Requires Certification

Specifications

Application:
Copper Pipe, Iron Pipe
Collection:
Cold-Shot™
Fits Pipe Size:
1-1/4 in - 1-1/2 in
Number of Tools Included:
1
Tool Type:
Freeze Head
UL Listed:
No