Freeze Head for 1 in. Iron Pipe and 1-1/4 in. Copper Pipe
Cold-Shot™ Freeze Head for 1 in. Iron Pipe and 1-1/4 in. Copper Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use with Cold-Shot® pipe freeze kit
- Freeze head for 1" iron or 1-1/4" copper
Specifications
- Application:
- Copper Pipe, Iron Pipe
- Collection:
- Cold-Shot™
- Fits Pipe Size:
- 1 in - 1-1/4 in
- Number of Tools Included:
- 1
- Tool Type:
- Freeze Head
- UL Listed:
- No