• Cart

General Pipe Cleaners Mini-Rooter XP® General Drain Cleaner Feed Roller for General Wire Spring Mini-Rooter XP Drain Cleaner GPOMR250

DESCRIPTION

  • Feed roller for feed roller assembly

General Pipe Cleaners Mini-Rooter XP® General Drain Cleaner Feed Roller for General Wire Spring Mini-Rooter XP Drain Cleaner

GPOMR250

Brand Model Compatibility:

General Wire Spring Company Mini-Rooter XP™ Drain Cleaner

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
General Wire Spring Company Mini-Rooter XP™ Drain Cleaner
Collection
Mini-Rooter XP®
Color Finish
Silver
Color Finish Category
Silver Tones
Height
3/4 in
IAPMO Listed
No
Length
3-3/4 in
Material
Steel
Width
2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS