DESCRIPTION

  • Easy to read display with icons lead you to your target and an auto backlight lets you locate in dimly lit areas
  • Line direction compass tells you the lay of the pipe
  • Locates 2 sonde frequencies, 2 power frequencies, and 4 line frequencies with external transmitter
  • Made in USA
  • Rugged locator has passed the 1-meter drop test and the 18" steel ball drop test
  • Simple, menu-based user interface with easy to access menus, eliminating the need for multiple screens
  • Superior battery life with an automatic shutdown to save power
  • Total field antenna array allows for location from any direction
  • Upgradeable software by using the USB port to upgrade software in the field or for a screen capture

General Pipe Cleaners Gen-Eye® Hot Spot® Hot Spot Digital Pipe Locator

GGL100

Battery Size:

SPECIFICATIONS

Battery Size
D
Battery Type
Alkaline
Collection
Gen-Eye® Hot Spot®

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS