DESCRIPTION

  • Uses 5/8" sectional cables for lines 1 1/4" up through 3" and 7/8" cables for 4" lines
  • Changes cables in seconds with no tools or adapters required
  • Sealed motor features a ground fault circuit interrupter
  • Includes six 7 1/2' of 5/8" sections, five 15' of 7/8" sections and one 25' of 5/16" cable in a drum

General Pipe Cleaners I-95® 10 ft. Small Drum

GI95E

Manufacturer Part #: I-95-E

Cable Length ft :

10 ft

SPECIFICATIONS

AMP
6.2
Application
Drain Cleaning
Brand Model Compatibility
General Pipe Cleaners
CSA Certified
Yes
Cable Length ft
10 ft
Collection
I-95®
Fits Pipe Size
1-1/2 in - 4 in
Handle Material
Plastic
Handle Type
Lever
Height
39 in
Horsepower
1/3 hp
IAPMO Listed
No
Pipe Capacity
1-1/2 in - 4 in
Power Source
Electric
UL Listed
No
Width
23 in

Print