1/3 hp Basic Unit Cable Machine
I-95® 1/3 hp Basic Unit Cable Machine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Changes cables in seconds with no tools or adapters required
- Sealed motor features a ground fault circuit interrupter
- Uses 5/8" sectional cables for lines 1 1/4" up through 3" and 7/8" cables for 4" lines
Specifications
- AMP:
- 6.2
- Application:
- Drain Cleaning
- CSA Certified:
- Yes
- Cable Length (ft):
- 150 ft
- Collection:
- I-95®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter:
- 5/8 in
- Handle Material:
- Steel
- Handle Type:
- Lever
- Height:
- 18 in
- Horsepower:
- 1/3 hp
- IAPMO Listed -:
- No
- Length:
- 17 in
- Material:
- Steel
- Power Source:
- Electric
- Width:
- 16 in