15 ft. Drain Cleaner with 7/8 in. and 5/8 in. Sections

You last purchased this on
 
General Pipe Cleaners

I-95® 15 ft. Drain Cleaner with 7/8 in. and 5/8 in. Sections

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

I-95® 15 ft. Drain Cleaner with 7/8 in. and 5/8 in. Sections

  • Fast #
  • Part #GI95C
  • Item #4044980
  • Manufacturer Part #I-95-C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Changes cables in seconds with no tools or adapters required
  • Sealed motor features a ground fault circuit interrupter
  • Uses 5/8" sectional cables for lines 1 1/4" up through 3" and 7/8" cables for 4" lines
  • Internal battery lasts up to 4 hours
  • Includes five 15' of 7/8" sections
  • Requires Certification

Specifications

AMP:
6.2
Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
CSA Certified:
Yes
Cable Length (ft):
75 ft
Collection:
I-95®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Fits Pipe Size:
3 in - 6 in
Handle Material:
Plastic
Handle Type:
Lever
Height:
28-1/4 in
Horsepower:
1/3 hp
IAPMO Listed -:
No
Length:
15 ft
Material:
Steel
Pipe Capacity:
3 in - 6 in
Power Source:
Electric
Width:
7/8 in