21-3/4 in. Hose
I-95® 21-3/4 in. Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rear guide hose for I-95
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Wire Spring Company I-95 Drain Cleaner
- Collection:
- I-95®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Length:
- 21-3/4 in
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Hose
- Width:
- 21-1/4 in