7-1/2 ft. Pipe Cleaner Machine
I-95® 7-1/2 ft. Pipe Cleaner Machine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Changes cables in seconds with no tools or adapters required
- Sealed motor features a ground fault circuit interrupter
- Uses 5/8" sectional cables for lines 1 1/4" up through 3" and 7/8" cables for 4" lines
- Includes six 7 1/2' of 5/8" sections
Specifications
- AMP:
- 6.2
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- CSA Certified:
- Yes
- Cable Length (ft):
- 45 ft
- Collection:
- I-95®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Fits Pipe Size:
- 3 in - 6 in
- Handle Material:
- Steel
- Handle Type:
- Lever
- Height:
- 23-1/2 in
- Horsepower:
- 1/3 hp
- IAPMO Listed -:
- No
- Length:
- 7-1/2 ft
- Material:
- Steel
- Pipe Capacity:
- 3 in - 6 in
- Power Source:
- Electric
- Width:
- 5/8 in