1500 psi/ 1.7 gpm Triplex Pump for 1.5 ft. - 4 ft. Diameter Pipes

You last purchased this on
 
General Pipe Cleaners

Jet-Set™ 1500 psi/ 1.7 gpm Triplex Pump for 1.5 ft. - 4 ft. Diameter Pipes

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Jet-Set™ 1500 psi/ 1.7 gpm Triplex Pump for 1.5 ft. - 4 ft. Diameter Pipes

  • Fast #
  • Part #GJM1450A
  • Item #4333077
  • Manufacturer Part #JM-1450-A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compact, portable jet fits into the trunk of a car
  • Removable 150 ft. Hose reel reduces height to 14-1/2 in
  • Clear grease, sand and ice with high pressure water
  • Includes 150' x 1/4" hose, 30' x 1/8" hose, two 4-pc. Nozzle sets, nozzle cleaning tool, rubber gloves
  • Made in USA
  • Slide out handle and 8" wheels for easy transport
  • 1½ Hp dual capacitor sealed motor with GFCI pulls only 13 amps
  • Requires Certification

Specifications

AMP:
13
Application:
Pipe Cleaning, Grease, Sand, Soft Stoppage, Ice
Autofeed Cable:
No
CSA Certified:
Yes
Cable Length (ft):
150 ft
Collection:
Jet-Set™
Color Finish Category:
Oranges
Color Finish Name:
Orange, Black
Corded Cordless:
Corded
Depth:
4-11/25 in
Fits Pipe Size:
1-1/2 in - 4 in
Flow Rate:
1.7 gpm
Handle Material:
Steel
Handle Type:
Grip
Height:
34 in
Horsepower:
1-1/2 hp
IAPMO Listed -:
No
Indoor Outdoor:
Indoor/Outdoor
Length:
28 in
Material:
Steel
Maximum Height:
4-11/25 in
Number of Handles:
Two Handle
Number of Pieces:
14 Piece
Number of Tools Included:
8
Phase:
Single Phase
Pipe Capacity:
1-1/2 in - 4 in
Portable:
Yes
Power Source:
Electric
Pressure - Maximum:
1500 psi
Weight:
111 lb
Width:
15 in