4 in. Plug
Kinetic Water Ram™ 4 in. Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 10 ft. extended length
- Set of 5 rubber plugs for use with the Kinetic Water Ram
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Kinetic Water Ram™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Rubber
- Product Type:
- Plug
- Width:
- 4 in