2-3/4 in. Schrader Valve

You last purchased this on
 
General Pipe Cleaners

Kinetic Water Ram™ 2-3/4 in. Schrader Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Kinetic Water Ram™ 2-3/4 in. Schrader Valve

  • Fast #
  • Part #G143210
  • Item #4045208
  • Manufacturer Part #143210
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Schrader Valve for Kinetic Water Ram
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
Kinetic Water Ram-Model G
Collection:
Kinetic Water Ram™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
7/8 in
IAPMO Listed -:
No
Length:
2-3/4 in
Material:
Steel
Product Type:
Schrader Valve
Width:
1-3/4 in