1-1/5 hp Drain Cleaning Machine with No-Hose or Nozzle
Mini-Jet™ 1-1/5 hp Drain Cleaning Machine with No-Hose or Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear grease, sand and ice from 1-1/2" - 3" lines
- Generates 1500 psi at 1.4 gpm, pulls only 13 amps
- Compact, lightweight unit weighs just 23 lbs
- Made in U.S.A.
- Rugged metal diamond plate case handles abuse in the field
- Rubber feet protect countertops
- Water Sensor "senses" moving water and automatically shuts off motor if water isn't flowing
- Pulse helps hose slide around tight bends and farther down the line
- Mini-jet and rubber gloves only. No hoses or nozzles included.
Specifications
- AMP:
- 13
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Mini-Jet™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fits Pipe Size:
- 1-1/2 in - 3 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Steel
- Handle Type:
- Grip
- Height:
- 11 in
- Horsepower:
- 1-1/5 hp
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Steel
- Pipe Capacity:
- 1-1/2 in - 3 in
- Showerhead Flow Rate:
- 1.8 gpm
- UL Listed:
- No
- Width:
- 10-1/2 in