• Cart

General Pipe Cleaners Mini-Rooter Pro™ 75 ft. Feed Roller Assembly for Mini Rooter GPOMR200

DESCRIPTION

  • For use with Super-Vee(R)
  • Replacement feed roller assembly for Mini-Rooter Power Cable Feed

General Pipe Cleaners Mini-Rooter Pro™ 75 ft. Feed Roller Assembly for Mini Rooter

GPOMR200

Length:

75 ft

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
General Pipe Cleaners
Collection
Mini-Rooter Pro™
Color Finish
Silver
Diameter
3/8 in
Height
1-1/4 in
IAPMO Listed
No
Length
75 ft
Material
Steel
Width
3-3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS