1/2 X 50 1/3HP With Power FEED
Mini-Rooter XP® 1/2 X 50 1/3HP With Power FEED
Frequently Purchased Together
Product Details
Product Details
- Clears 1-1/4" to 3" lines and most 4" lines
- Variable speed power cable feed drives and retrieves cable
- Inner drum cage to prevent cable tangling under load
- Built in 8” wheels for easy transport, and folding handle for compact storage
- Drum removes in seconds for more portability
- Includes 50' of 1/2" Flexicore(R) cable, power cable feed, 4 piece cutter set, leather gloves
- Made in USA
Specifications
- AMP:
- 6.2
- Application:
- Drain Cleaning
- CSA Certified:
- Yes
- Cable Length (ft):
- 50 ft
- Collection:
- Mini-Rooter XP®
- Color Finish Name:
- Orange, Grey
- Fits Pipe Size:
- 2 in - 4 in
- Handle Type:
- Folding
- Height:
- 24-1/2 in
- Length:
- 28-1/4 in
- Material:
- Steel
- Pipe Capacity:
- 2 in - 4 in
- Power Source:
- Electric
- Width:
- 18-1/2 in