Mini-Rooter XP® 6 in. Switch

Part #GXP308G  |  Item #4423790  |  Manufacturer Part #XP-308-G

$29.07 EACH

Length:

6 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reverse switch assembly
  • For use with Mini-Rooter XP®

Documents

Specifications

Application: Drain Cleaning

Collection: Mini-Rooter XP®

Color Finish: [Silver, Yellow]

Color Finish Category: Silver Tones

Height: 2 in

IAPMO Listed: No

Length: 6 in

Material: Steel

Product Type: Switch

Type: GXP308G

Width: 5 in