DESCRIPTION

  • Easy grip handle folds down and locks to use as an additional lifting handle
  • Extra portability due to 8" semi-pneumatic wheels that keep the weight on the ground
  • Features cord wraps to store power cord and foot pedal
  • Includes leather gloves, 75' of 3/8" Flexicore® cable (75EM2), MRCS cutter set, and power cable feed
  • Motor equipped with reverse switch and pneumatic foot pedal
  • Roll bar protects the motor when going up or down stairs
  • Self-aligning Flexitube™ spring distributor tube reduces cable tangling
  • Ten foot power cord

General Pipe Cleaners Mini-Rooter XP™ Mini Rooter XP Drain With Power Feed

GPXPB

Color Finish

 

SPECIFICATIONS

CSA Certified
No
Collection
Mini-Rooter XP™
Color Finish
Black, Orange
Diameter
3/8 in
Length
75 ft
Power Source
AC
UL Listed
No

Starting at
$1006.95
EACH
  • QUANTITY