21 x 1/4 in. Drain Snake
Power-Vee™ 21 x 1/4 in. Drain Snake
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Power Cable Feed drives and retrieves cable at up to 16 ft./min.
- Quick-change cartridge makes switching cables clean and easy.
- For sinks, tubs and laundry drains.
- Includes 25' x 1/4" Flexicore cable with down head and 5 pc. Cutter set
- Made in USA
- Unique Dyna-thrust bearing system for longer tool life.
Specifications
- Cable Length (ft):
- 21 in
- Collection:
- Power-Vee™
- Diameter:
- 1/4 in
- Length:
- 25 ft