Power-Vee™ 25 ft. Power Vee with Case

Part #GPVAWC  |  Item #3709603  |  Manufacturer Part #PV-A-WC

$570.95 EACH

Length:

25 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For sinks, tubs and laundry drains.
  • Power Cable Feed drives and retrieves cable at up to 16 ft./min.
  • Quick-change cartridge makes switching cables clean and easy.
  • Unique Dyna-thrust bearing system for longer tool life.
  • Unique Dyna-thrust bearing system for longer tool life.
  • Includes 25' x 1/4" and 25' x 3/8" Flexicore cables with female connector, 4 pc. Cutter set, extra cable cartridge, case
  • Made in USA
  • Feeds and retrieves cable at up to 16' a minute
  • Includes a case, 25' of 1/4" cable, 25' of 3/8" cables, cutter set and one additional cartridge

Specifications

AMP: 3.2

Application: Drain Cleaning

Autofeed Cable: 1-way

CSA Certified: Yes

Cable Length ft : 25 ft

Collection: Power-Vee™

Color Finish: [Silver, Orange]

Color Finish Category: Silver Tones

Diameter: 1/4 in

Fits Pipe Size: 1-1/4 in - 3 in

Handle Material: Plastic

Handle Type: Grip

Height: 11-1/4 in

IAPMO Listed: No

Length: 25 ft

Material: [Steel, Spring Steel]

Pipe Capacity: 1-1/4 in - 3 in

Power Source: Electric

Width: 11-1/4 in