8 ft. x 1-1/4 in. Cable
Proflex 8 ft. x 1-1/4 in. Cable
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great for long runs over 200 ft
- Can go through 4" P-Traps
- Spring center gives cable strength to resist kinking
- Made in U.S.A.
- "L" Style connector
Documents
Specifications
- AMP:
- 12
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 80 ft
- Collection:
- Proflex
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 1-1/4 in
- Fits Pipe Size:
- 3 in - 10 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 8 ft
- Material:
- Steel
- Pipe Capacity:
- 3 in - 10 in
- Product Type:
- Cable
- Width:
- 22 in