1/3 hp Drain Pipe Cleaner Machine
Root 66™ 1/3 hp Drain Pipe Cleaner Machine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses 5/8" sectional cables for lines up through 3" and 7/8" cables for 4" lines
- Features a ground fault circuit interrupter
- For sink drain work, slip on drum that holds smaller cables
- Includes five 7/8" by 15' open wound cable sections, cable carrier, cutter set, and tool box
- Also features 2 internal plastic shields to protect motor from dirt
Specifications
- AMP:
- 9
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- CSA Certified:
- Yes
- Cable Length (ft):
- 45 ft
- Collection:
- Root 66™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Fits Pipe Size:
- 1-1/2 in - 4 in
- Handle Material:
- Cast Aluminum
- Handle Type:
- Grip
- Height:
- 30-1/2 in
- Horsepower:
- 1/3 hp
- IAPMO Listed -:
- No
- Length:
- 34 in
- Material:
- Steel
- Pipe Capacity:
- 1-1/2 in - 4 in
- Power Source:
- Electric
- Width:
- 23 in