21 in. Guide Tube
Root 66® 21 in. Guide Tube
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Drain Cleaning
- Collection:
- Root 66®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Length:
- 21 in
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Guide Tube
- Width:
- 21 in