Senior Cutter 8-Piece Set

You last purchased this on
 
General Pipe Cleaners

Senior Cutter 8-Piece Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Senior Cutter 8-Piece Set

  • Fast #
  • Part #GSRCS
  • Item #232693
  • Manufacturer Part #SRCS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two inch U-cutter for cutting and scraping
  • Three inch heavy duty side cutter for cutting and scraping
  • Spear head starting drill blade gets water flowing
  • Use with Sewerooter T-4™, The Metro®, Speedrooter® , Maxi-Rooter®
  • Large retrieving tool for removal or loose objects and broken cables
  • Three inch heavy duty saw blade for roots and other stoppages
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3 in - 10 in
Height:
4-1/2 in
IAPMO Listed -:
No
Length:
12-1/2 in
Material:
Steel
Number of Pieces:
8 Piece
Width:
12-1/2 in