100 ft. Command Modular
This product has been replaced by
Manufacturer Part #GM-G-2
SpeedRooter™ 100 ft. Command Modular
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SD card reader to store stills or videos
- LED dimmer control
- 3.5 in LCD color monitor
- On-screen battery strength indicator
- Internal microphone and speaker for voice over
- Internal battery lasts up to 4 hour
- USB port to connect to computer
- Digital zoom
- Rugged frame and reel
- 3 Probe attachments - 45 ° mirror, magnet and hook
Specifications
- Application:
- Pipe
- Battery Type:
- Lithium Polymer
- Cable Length (ft):
- 100 ft
- Collection:
- SpeedRooter™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1-1/2 in - 3 in
- Handle Material:
- Steel
- Handle Type:
- Grip
- Height:
- 11 in
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Steel
- Pipe Capacity:
- 1-1/2 in - 3 in
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Width:
- 17 in