20 in. Sewer Machine (Less Case)
Super-Vee® 20 in. Sewer Machine (Less Case)
Frequently Purchased Together
Product Details
- Automatically adjusts to different cable diameters
- Quick-change cartridge makes switching cables clean and easy
- For sinks, tubs and laundry drains
- Made in USA.
- Includes plastic cartridge, 25' x 1/4" Flexicore(R) cable with EL basin plug head, 25' x 3/8" Flexicore(R) cable with female connector, 5 piece cutter set, extra plastic cartridge
- Unique Dyna-Thrust(TM) bearing system for longer tool life
Specifications
- AMP:
- 3.2
- Application:
- Drain Cleaning
- CSA Certified:
- Yes
- Cable Length (ft):
- 25 ft
- Case Included:
- No
- Collection:
- Super-Vee®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Orange
- Cord Length:
- 13 ft
- Corded Cordless:
- Corded
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 1-1/4 in - 3 in
- Handheld:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Height:
- 12 in
- Horsepower:
- 2-7/10 hp
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Steel, Plastic
- Material Type:
- Poly
- Maximum Cleaning Distance:
- 50 ft
- Pipe Capacity:
- 1-1/4 in - 3 in
- Power Source:
- Electric
- Tool Type:
- Sewer Machine
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Width:
- 12 in