Super-Vee™ 25 ft AC Drain Cleaner

Part #GSVAWC  |  Item #20254  |  Manufacturer Part #SV-A-WC

$556.70 EACH

Cable Length ft :

25 ft
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dyna-Thrust™ bearing system helps carry the weight of the drum by significantly reducing wear on the motor shaft bearing, thus extending the life of the tool
  • The feed handles 1/4", 5/16" and 3/8" cables with no adjustment, disassembly or additional parts required
  • Uses left hand wound Flexicore® cables for maximum strength
  • Includes case, 25' by 1/4", 25' by 3/8" cables, cutter set and cartridges
  • Unique Dyna-Thrust(TM) bearing system for longer tool life
  • Holds 50 ft. of 1/4" or 5/16", or 35 ft. of 3/8" Flexicore® cable
  • Includes plastic cartridge, 25' x 1/4" Flexicore(R) cable with EL basin plug head, 25' x 3/8" Flexicore(R) cable with female connector, 5 piece cutter set, extra plastic cartridge, case
  • Made in USA.

Specifications

AMP: 3.2

Application: Drain Cleaning

Autofeed Cable: 2-way

Brand Model Compatibility: General Pipe Cleaners

CSA Certified: Yes

Cable Length ft : 25 ft

Capacity: 70 gal

Collection: Super-Vee™

Color Finish: Orange, Silver

Color Finish Category: Silver Tones

Cord Length: 25 ft

Corded Cordless: Corded

Depth: 36 in

Diameter: 5/8 in

Discharge: 3 in

End Connection 1: MNPT

End Connections: MNPT

Fits Pipe Size: 1-1/4 in - 3 in

Handle Material: Plastic

Handle Type: Grip

Height: 11 in

Horsepower: 2-7/10 hp

IAPMO Listed: No

Impeller: Engineered Thermoplastic

Length: 25 ft

Material: Plastic, Steel

Material Type: Poly

Pipe Capacity: 1-1/4 in - 3 in

Power Source: AC

Product Type: Pump

Pump Body Material: Cast Iron

Temperature Rating: 140

Tool Type: Drain Cleaner

UL Listed: Yes

Width: 12 in