DESCRIPTION

  • Included in the SV-N-3 Front assembly
  • Replacement part for Super-Vee™

General Pipe Cleaners Supervee Cable Grippers

GSV25

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Super-Vee™ Drain Cleaner
Fits Pipe Size
1-1/4 in - 3 in
Power Source
AC
Volts
115V, 230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.13
EACH
  • QUANTITY

DOCUMENTS