10 in. 90 Degree Duct Elbow
10 in. 90 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 10 in
- Duct Size:
- 10 in
- Elbow Degree:
- 90 DD
- Material:
- Plastic
- Material Type:
- PVC
- Vent Duct Shape:
- Round