10 in x 120 in Plastic Round Duct Pipe

You last purchased this on
 
General Plastics

10 in x 120 in Plastic Round Duct Pipe

This product requires certification to purchase.
You last purchased this on
 
General Plastics

10 in x 120 in Plastic Round Duct Pipe

  • Fast #
  • Part #GHA10P
  • Item #3179934
  • Manufacturer Part #HA10P
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Required accessories:G29273, G29274 or G25540 Rough-in valve
  • Features bell on one end.
  • Requires Certification

Specifications

Diameter:
10 in
Duct Size:
10 in
Length:
120 in
Material:
Plastic
Material Type:
PVC
Vent Duct Shape:
Round