12 in x 120 in Plastic Round Duct Pipe
12 in x 120 in Plastic Round Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA
- Required accessories:G29 273 (1/2") or G29 274 (3/4") Volume control rough-in valve
- Features bell on one end.
Documents
Specifications
- Diameter:
- 12 in
- Duct Size:
- 12 in
- Length:
- 120 in
- Material:
- Plastic
- Material Type:
- PVC
- Vent Duct Shape:
- Round