20 in x 20 in x 36 in Plenum Box

You last purchased this on
 
General Plastics

20 in x 20 in x 36 in Plenum Box

This product requires certification to purchase.
You last purchased this on
 
General Plastics

20 in x 20 in x 36 in Plenum Box

  • Fast #
  • Part #GP2003
  • Item #7204125
  • Manufacturer Part #P2003
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Duct Plenum Type:
Plenum Box
Height:
20 in
Length:
20 in
Material:
Plastic
Material Type:
PVC
Size:
20 in x 20 in x 36 in
Width:
36 in