48 x 16 in. PVC Plenum

You last purchased this on
 
General Plastics

48 x 16 in. PVC Plenum

This product requires certification to purchase.
You last purchased this on
 
General Plastics

48 x 16 in. PVC Plenum

  • Fast #
  • Part #GP1688
  • Item #7204172
  • Manufacturer Part #P1688
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Height:
48 in
Length:
18 in
Material:
Plastic
Material Type:
PVC
Width:
16 in