8 x 6 in. PVC Reducing Wye

You last purchased this on
 
General Plastics

8 x 6 in. PVC Reducing Wye

This product requires certification to purchase.
You last purchased this on
 
General Plastics

8 x 6 in. PVC Reducing Wye

  • Fast #
  • Part #GB86P
  • Item #7204153
  • Manufacturer Part #B86P
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D2412
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
NSF Certified:
No