General Repair and Service
4 in. Cable Tie Strap
Part #F4GTDS | Item #1840783
Call for Pricing
EACH
Length:
4 inProduct Details
Specifications
Color Finish: Galvanized
Length: 4 in
Material: Galvanized