DESCRIPTION

  • For use with evaporative cooling units
  • High efficiency
  • Long lasting
  • Maximum cooling
  • Resin impregnated virgin kraft paper
  • Self supporting

General Shelters of Texas 12 x 40 in. Celdek Pad Kit

GPAD20

Height:

SPECIFICATIONS

Height
28 in
Length
12 in
Material
Paper
Width
40 in

Starting at
Call for Pricing
  • QUANTITY