60 x 12 x 12 in. Evaporative Cooling Pad
60 x 12 x 12 in. Evaporative Cooling Pad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High efficiency
- Maximum cooling
- Long lasting
- Resin impregnated virgin kraft paper
- For use with evaporative cooling units
- Self supporting
Specifications
- Color Finish Name:
- Tan
- Height:
- 60 in
- Length:
- 12 in
- Material:
- Paper
- Width:
- 12 in