8 x 40 x 28 in. Celdek Pad Kit

You last purchased this on
 
General Shelters of Texas

8 x 40 x 28 in. Celdek Pad Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Shelters of Texas

8 x 40 x 28 in. Celdek Pad Kit

  • Fast #
  • Part #GPAD200
  • Item #2491113
  • Manufacturer Part #PAD200
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High efficiency
  • Maximum cooling
  • Long lasting
  • Resin impregnated virgin kraft paper
  • For use with evaporative cooling units
  • Self supporting
  • Requires Certification

Specifications

Allowable Load:
26 lbs
Brand Model Compatibility:
Adobeair DPM200B Evaporative Cooler
Height:
28 in
Length:
8 in
Material:
Paper, Plastic
Material Type:
Polymer
Size:
40 in x 28 in x 8 in
Width:
40 in