DESCRIPTION

  • For use with evaporative cooling units
  • High efficiency
  • Long lasting
  • Maximum cooling
  • Resin impregnated virgin kraft paper
  • Self supporting

General Shelters of Texas 8 x 48 in. Celdek Pad Kit

GPAD400

Height:

SPECIFICATIONS

Height
44-1/2 in
Length
8 in
Material
Paper
Width
48 in

Starting at
Call for Pricing
  • QUANTITY