DESCRIPTION

  • Has unequalled strength and the right amount of flexibility
  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • So tough it carries a 1 year warranty against defect or breakage

General Pipe Cleaners 100 ft. Core Cable With Male Female Connection

G100EM2

Diameter:

SPECIFICATIONS

Diameter
3/8 in
Length
100 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$179.85
EACH
  • QUANTITY

DOCUMENTS