DESCRIPTION

  • Has unequalled strength and the right amount of flexibility
  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • So tough it carries a 1 year warranty against defect or breakage

General Pipe Cleaners Flexicore® 100 ft. Flexicore Cable

G100EM4

Diameter:

5/8 in

SPECIFICATIONS

Collection
Flexicore®
Diameter
5/8 in
Length
100 ft

Starting at
$293.99
EACH
  • QUANTITY

DOCUMENTS